Beli mata bor countersink hss 6 20 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- HTD Countersink Multiple Cutting Edge 60° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- Sherwood Countersink 90Degrees Setatribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 90 Degrees
- BOSCH Set Mata Bor Masonry (Drill Bit Set)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- Magafor Mata Bor Countersink Three Flute Din 335-Catribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)Deskripsi:Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi deatribut:
- Cutter Type: Two cutters
- Material: HSS-ISO-TEMP
- Drill Bit Type: Flat
- Cutting Direction: Kanan
- Drill Bit Color: Abu-Abu Efek Sand Blast
- Total length l2 (mm): 152
- Sherwood Mata Bor Countersink Single Hole 90 Derajatatribut:
- Standards Met: BS 328
- Countersink Angle: 90 Degrees
- Finish/Coating: Uncoated
- Head Type: Single Hole
- Material: Cobalt High Speed Steel
- Shank type: Straight
- Sherwood Countersink 90Degreesatribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Multiple Flute
- Shank type: Straight
- ILIX Countersink Bit (Mata Bor Countersink)atribut:
- Finishing Material: High Speed Steel (HSS)
- Sherwood Straight Shank Drill Long Series (Mata Bor Lurus)atribut:
- Helix Type: Normal Helix
- TRUSCO Countersink Handle (Mata Bor Countersink)Deskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- Magafor Countersink H7 Machine Reamers Spiral 660atribut:
- Spiral Angle: 10 degrees
- Material: HSS-E Cobalt
- Series: Morse taper shank - Through holes
- Drilling Tolerance Range: m5
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
- BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)Deskripsi:Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua aluratribut:
- Cutting Direction: Right
- Drill Bit Type: twist, wood
- Shaft Shape: Silinder
- Shape of the drill tip: Tip of M
- TRUSCO Countersink (Mata Bor Countersink)atribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
Daftar Harga mata bor countersink hss 6 20 mm Terbaru October 2026
| HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink) | Rp209.900 |
| BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) | Rp20.900 |
| HTD Countersink Multiple Cutting Edge 60° HSS (Mata Bor Countersink) | Rp199.900 |
| Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C | Rp109.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set) | Rp1.099.900 |
| Sherwood Countersink 90Degrees Set | Rp2.499.900 |
| BOSCH Set Mata Bor Masonry (Drill Bit Set) | Rp239.900 |
| Magafor Mata Bor Countersink Three Flute Din 335-C | Rp999.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas) | Rp33.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101003021-1.jpg)
/27P101003079-4.jpg)
/P101003020-1.jpg)

/08P101006008-2.jpg)

/P101518350-1.jpg)

/P103084161-1.jpg)
/3cP101003120-2.jpg)


/l2P105404758-1.jpg)
/egP102143520-3.jpg)
/P102772560-2.jpg)

/P102044216-2.jpg)
/16P101003042-2.jpg)
/P101000784-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)